Beli Nozzle Sprayer Kabut Pertanian di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Sprayer (Alat Penyemprot)Deskripsi:Use:Disinfectant, liquid fertilizer, herbicide alcohol disinfectant spray.atribut:
- Accessories: Shoulder strap
- Capacity (L): 4
- Hose Length (m): 1.25
- Mass (kg): 1
- Material: Nozzle: Fiberglass / Polypropylene (PP), Tank: Polyethylene (PE), Hose: Vinyl Chloride (PVC)
- Nozzle: Two Head Opening
- Nozzle Length (mm): 710
- Purpose of Use: Antiseptic solution/herbicide/liquid fertilizer/alcohol disinfectant spraying.
- TRUSCO Nozzle Air Flow Adjustment (Nosel Udara)Deskripsi:Air flow rate can be adjusted at the base of the nozzle. Nozzle for air duster.atribut:
- Applications: Air Duster Nozzle
- Body Material: Brass (Nickel Plated)
- Description: I can adjust the flow rate of air at the base of the nozzle.?100% - 5 air flow rate adjustment range
- Material (O-Rings): NBR
- Nozzle Connector Diameter: G1/8
- Nozzle Length (mm): 27
- Nozzle Outside Diameter (phi mm): 6
- Nozzle diameter (mm): 2
- Weight (g): 21
- Ikeuchi Flat Type Air Nozzleatribut:
- Total Length x W (mm): 90 x 42
- Nozzle Mounting Port: R1/4
- Ikeuchi Standard Flat Spray Nozzleatribut:
- Spray Angle (°): 90 (0.3MPa)
- Screw Size: R1/4
- Material: Stainless Steel
- Standard Operating Pressure (MPa): 0.3
- TRUSCO Nozzle Air Duster Conical (Nosel Udara)atribut:
- Material: Brass
- Nozzle Length (mm): 15
- Nozzle Mounting Part: Screw Diameter G1 / 8
- Nozzle diameter (mm): phi1.0 x 12
- Weight (g): 10
- Ikeuchi Wide-Angle Flat Spray NozzleDeskripsi:-Sprays in a wide angle fan shape even with low fluid pressure.-As a spray for washing and extinguishing mechanical devices.
- Ikeuchi Standard Flat Spray Nozzle (Semprotan Nosel)atribut:
- Overall Length (mm): 25
- Weight (g): 16
- Hexagon Opposite Side(mm): 14
- Working Pressure (MPa): (Standard) 03
- Angle (degree): Spray / 90 (0.3MPa)
- Screw Size: R1/4
- Spray Volume (L/minute): 1.0(0.3MPa)
- Ikeuchi Standard Flat Spray Nozzle PP Resin 1/4 90 Degreesatribut:
- Overall Length (mm): 27
- Weight (g): 2.2
- Screw Diameter: R1/4
- Hexagon Opposite Side(mm): 14
- Spray Angle: 90 degree (0.3MPa)
- Screw Size: R1/4
- Pressure (MPa): 0.3 (standard)
- Purpose of Use: For cleaning automobiles, vehicles, various containers, etc.
- LAVOR Nozzleatribut:
- Angle Coverage Form: 15 degrees
- Ikeuchi Non-Clogging Full Cone Nozzle PPS ResinDeskripsi:Useable: Especially in applications where clogging of the nozzle is a concern, such as the use of circulating water. Equipment As a spray for cleaning and defoaming equipment.atribut:
- Type: Full cone
- Normal Pressure (MPa): 0.2
- Indexa 3inch Nozzle Flared 3/4inch BoreDeskripsi:Nozzles Modular coolant hose system is ideal for coolants, fluids and air lines. Suitable for all wet machining, spark erosion and air line operations up to 50PSI air and 30PSI liquid. Flow direction is easily and accurately positioned with no spring-back. All parts are fully interchangeable and fully replaceable if a single section is damaged. Manufactured from acetal - non-conductive and chemical resistant. Available with 1/4inch, 1/2inch and 3/4inch bore. Hose is green, all other fittings are orange.atribut:
- Product Type: Nozzle
- Material: Acetal
- Nozzle Size: 3inch
- Bore Size: 3/4inch
- Additional Features: Chemical resistant Non-conductive
- Includes: Nozzle only
- Part Number: IND4478650K
- Ikeuchi Full-Pyramidal Nozzle SUS303 Maleatribut:
- Normal Pressure (MPa): 0.2
- Type: Full pyramid
- Ikeuchi Standard Fan-Shaped Nozzle Made of SUS303atribut:
- Normal Pressure (MPa): 0.3
- Type: Fan-shaped
- Ikeuchi Round Bottom Straight Nozzle Made of SUS303atribut:
- Type: Go straight round bottom
- Ikeuchi Wide Angle Full Cone Nozzle Made of SUS303atribut:
- Spray Adjustment: 120°
- Type: Full cone
- Ikeuchi Fan Type Nozzle for Air Steam Made of SUS303atribut:
- Normal Pressure (MPa): 0.3
- Injection Angle: 90°
- Type: Fan-shaped
- Ikeuchi Fine Fog Generation, Minimal Injection Volume, Empty Conical Nozzle, Made of SUS303atribut:
- Screw Size: G1/4 B
- Normal Pressure (MPa): 0.7
- Injection Angle: 80°
- Type: Empty cone
Daftar Harga Nozzle Sprayer Kabut Pertanian Terbaru April 2026
| TRUSCO Sprayer (Alat Penyemprot) | Rp599.900 |
| TRUSCO Nozzle Air Flow Adjustment (Nosel Udara) | Rp99.900 |
| Ikeuchi Flat Type Air Nozzle | Rp189.900 |
| Ikeuchi Standard Flat Spray Nozzle | Rp159.900 |
| TRUSCO Nozzle Air Duster Conical (Nosel Udara) | Rp279.900 |
| Ikeuchi Wide-Angle Flat Spray Nozzle | Rp139.900 |
| Ikeuchi Standard Flat Spray Nozzle (Semprotan Nosel) | Rp149.900 |
| Ikeuchi Standard Flat Spray Nozzle PP Resin 1/4 90 Degrees | Rp63.900 |
| LAVOR Nozzle | Rp589.900 |
| Ikeuchi Non-Clogging Full Cone Nozzle PPS Resin | Rp119.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)



















































































































































/P101000994-1.jpg)
/P101000450-1.jpg)


/P101000452-1.jpg)

/P102025048-1.jpg)








%20Lurus/Ikeuchi%20Fan%20Type%20Nozzle%20for%20Air%20Steam%20Made%20of%20SUS303/P103090931-1.jpg)